Shop SPECTRUM

Slvr Ntrt, 0.1N, Stdzd Sltn, 500mL, Gls, PK6

  • Mfr # S-163-500MLGL-CS6
  • Zoro # G8076299

product price: 
$
367.99
/pk of 6, $61.33/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 mL
Concentration
0.1 N
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Special Information
Light Sensitive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-163-500MLGL-CS6
Zoro #
G8076299
UPC #
-
Country of Origin
United States
Item
Silver Nitrate
Concentration
0.1 N
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Special Information
Light Sensitive
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
AgNO3
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Silver Nitrate
Container Material
Glass
Form
Liquid
Features
Light Sensitive
CAS Number
7732-18-5, 7761-88-8
Molecular Weight
169.87
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
500 mL
Quantity
500
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Silver Nitrate, Concentration 0.1 N, CAS Number 7732-18-5, 7761-88-8, Molecular Weight 169.87, Chemical Formula AgNO3, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.