Shop SPECTRUM
See all product information
Create Account
K Phspht Dibsc, Anhdrs, Pwdr, Rgnt, ACS, PK6
- Mfr # P1383-500GM-CS6
- Zoro # G7928720
product price:Â
$
1,069.99
/pk of 6, $178.33/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
7758-11-4
Chemical Formula
K2HPO4
Chemical Container Type
Bottle
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1383-500GM-CS6
- Zoro #
- G7928720
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Phosphate Dibasic, Anhydrous, Powder, Reagents, ACS
- Shelf Life
- 24 mo
- CAS Number
- 7758-11-4
- Chemical Formula
- K2HPO4
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 174.18
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Phosphate Dibasic, Anhydrous, Powder, Reagent, ACS, CAS Number 7758-11-4, Molecular Weight 174.18, Chemical Formula K2HPO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.