Shop SPECTRUM
See all product information
Create Account
Sodm Benzoate, Pwdr, NF, 500g
- Mfr # SO120-500GM
- Zoro # G7906941
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C7H5O2Na
Molecular Weight
144.11
Shelf Life
24 mo
Chemical Grade
NF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO120-500GM
- Zoro #
- G7906941
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Benzoate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C7H5O2Na
- Molecular Weight
- 144.11
- Shelf Life
- 24 mo
- Chemical Grade
- NF
- CAS Number
- 532-32-1
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Sodium Benzoate
- Form
- Powder
- Special Information
- Hygroscopic
- Container Material
- Plastic
- Features
- Hygroscopic
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Benzoate, Concentration Not Applicable, CAS Number 532-32-1, Molecular Weight 144.11, Chemical Formula C7H5O2Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.