Strong Ammonia Solution, NF-4L
- Mfr # AM180-4LTPV
- Zoro # G8012991
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1336-21-6
Chemical Container Size
4 L
Chemical Grade
NF
Chemical Container Material
Coated Glass
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM180-4LTPV
- Zoro #
- G8012991
- UPC #
- -
- Country of Origin
- United States
- Item
- Strong Ammonia Solution, NF
- CAS Number
- 1336-21-6
- Chemical Grade
- NF
- Chemical Container Material
- Coated Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- 35.05
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2672, Ammonia, Solution, 8, PG III
- Chemical Formula
- NH4OH
Dimensions
- Chemical Container Size
- 4 L
Description
Strong Ammonia Solution, NF, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, Solution, 8, PG III
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.