Sodium Azide, Granular, Reagent, 2.5kg
- Mfr # SO110-2.5KG13
- Zoro # G7912228
product price:Â
$
1,099.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Molecular Weight
65.01
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1687 Sodium Azide 6.1 PG II
Chemical Formula
NaN3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO110-2.5KG13
- Zoro #
- G7912228
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Azide
- Form
- Powder
- Molecular Weight
- 65.01
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1687 Sodium Azide 6.1 PG II
- Chemical Formula
- NaN3
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- CAS Number
- 26628-22-8
- Application
- Commercial
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Sodium Azide
- Container Material
- Amber Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Azide, Concentration Not Applicable, CAS Number 26628-22-8, Molecular Weight 65.01, Chemical Formula NaN3, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1687 Sodium Azide 6.1 PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.