Shop SPECTRUM

Sodium Lauryl Sulfate, 500mL

  • Mfr # S1343-500ML51
  • Zoro # G8051869

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Concentration
20 % w/v
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
Special Information
Filtered Through a 02 Micron Filter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1343-500ML51
Zoro #
G8051869
UPC #
-
Country of Origin
United States
Item
Sodium Lauryl Sulfate
Concentration
20 % w/v
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Type
Bottle
Special Information
Filtered Through a 02 Micron Filter
Chemical Grade
Lab
Container Type
Bottle
Chemical Formula
C12H25O4SNa
Color
Colorless
Application
Industrial, Research Purpose
Product Type
Sodium Lauryl Sulfate
CAS Number
151-21-3, 7732-18-5
Features
Filtered Through a 0.2 Micron Filter
Container Material
Plastic
Form
Liquid
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
288.38
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Volume
500 mL
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sodium Lauryl Sulfate, Concentration 20 Percent w/v, CAS Number 151-21-3, 7732-18-5, Molecular Weight 288.38, Chemical Formula C12H25O4SNa, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Filtered Through a 02 Micron Filter

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.