Shop SPECTRUM
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sdm Fluoride, Pwdr, Rgnt, ACS, 500g
- Mfr # S1280-500GM
- Zoro # G7929752
product price:Â
$
205.99
/ea
Key Features
CAS Number
7681-49-4
Chemical Formula
NaF
Shipping Restrictions
UN1690, Sodium Fluoride, Solid, 6.1, PG III
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1280-500GM
- Zoro #
- G7929752
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Fluoride
- CAS Number
- 7681-49-4
- Chemical Formula
- NaF
- Shipping Restrictions
- UN1690, Sodium Fluoride, Solid, 6.1, PG III
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Molecular Weight
- 41.99
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Sodium Fluoride
- Form
- Powder
- Container Material
- Plastic
- Quantity
- 500
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Fluoride, Concentration Not Applicable, CAS Number 7681-49-4, Molecular Weight 41.99, Chemical Formula NaF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Inorganic, Shelf Life 24 mo, Shipping Restrictions UN1690, Sodium Fluoride, Solid, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.