Shop SPECTRUM
See all product information
Create Account
Sodium Metabisulfite, Anhydrous, 2.5kg, PK4
- Mfr # S1334-2.5KG76
- Zoro # G8082212
product price:Â
$
998.99
/pk of 4, $249.75/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Shelf Life
24 mo
Chemical Formula
Na2S2O5
Chemical Grade
ACS
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1334-2.5KG76
- Zoro #
- G8082212
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Metabisulfite
- Shelf Life
- 24 mo
- Chemical Formula
- Na2S2O5
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- CAS Number
- 7681-57-4
- Molecular Weight
- 190.11
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Sodium Metabisulfite
- Form
- Powder
- Container Material
- Plastic
- Features
- Air Sensitive, Light Sensitive
- Special Information
- Air Sensitive, Light Sensitive
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Chemical Properties
- Anhydrous
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Metabisulfite - Anhydrous, Concentration Not Applicable, CAS Number 7681-57-4, Molecular Weight 190.11, Chemical Formula Na2S2O5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.