Sodm Chlrd, Pwdr, USP, 50kg
- Mfr # SO160-50KGBL
- Zoro # G8070653
product price:Â
$
1,509.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
Chemical Container Material
Fiberboard
Chemical Container Size
50 kg
Chemical Container Type
Drum
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO160-50KGBL
- Zoro #
- G8070653
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chloride
- Shelf Life
- 36 mo
- Chemical Container Material
- Fiberboard
- Chemical Container Type
- Drum
- Chemical Grade
- USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- NaCl
- CAS Number
- 7647-14-5
- Molecular Weight
- 58.44
- Container Type
- Drum
- Color
- Colorless
- Application
- Oral Hygiene Products
- Product Type
- Sodium Chloride
- Special Information
- Hygroscopic
- Container Material
- Fiberboard
- Features
- Hygroscopic
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 50 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Quantity
- 50
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 50 kg
Description
Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 50 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.