Shop SPECTRUM
See all product information
Create Account
Sodium Perchlorate, Anhydrous, 125g
- Mfr # S1377-125GM07
- Zoro # G8014708
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7601-89-0
Shelf Life
24 mo
Chemical Formula
NaClO4
Chemical Container Type
Bottle
Shipping Restrictions
UN1502, Sodium perchlorate, 5.1, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1377-125GM07
- Zoro #
- G8014708
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Perchlorate, Anhydrous, Reagents, ACS
- CAS Number
- 7601-89-0
- Shelf Life
- 24 mo
- Chemical Formula
- NaClO4
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1502, Sodium perchlorate, 5.1, PG II
- Chemical Grade
- ACS
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 122.44
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Perchlorate, Anhydrous, Reagent, ACS, CAS Number 7601-89-0, Molecular Weight F.W. 122.44, Chemical Formula NaClO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1502, Sodium perchlorate, 5.1, PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.