Shop SPECTRUM
See all product information
Create Account
Sodium Perchlorate, Anhydrous, Reagent, 25g
- Mfr # S1377-25GM04
- Zoro # G7932263
product price:Â
$
80.39
/ea
Key Features
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1502, Sodium perchlorate, 5.1, PG II
CAS Number
7601-89-0
Chemical Formula
NaClO4
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1377-25GM04
- Zoro #
- G7932263
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Perchlorate, Anhydrous, Reagents, ACS
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1502, Sodium perchlorate, 5.1, PG II
- CAS Number
- 7601-89-0
- Chemical Formula
- NaClO4
- Chemical Grade
- ACS
- Molecular Weight
- F.W. 122.44
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 25 g
Description
Sodium Perchlorate, Anhydrous, Reagent, ACS, CAS Number 7601-89-0, Molecular Weight F.W. 122.44, Chemical Formula NaClO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1502, Sodium perchlorate, 5.1, PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.