Shop SPECTRUM
See all product information
Create Account
8-Hydroxyquinoline Sulfate, Reagent, 2.5kg
- Mfr # H1096-2.5KG13
- Zoro # G7982009
product price:
$
1,732.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Grade
Lab
Chemical Container Type
Drum
CAS Number
134-31-6
Molecular Weight
388.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1096-2.5KG13
- Zoro #
- G7982009
- UPC #
- -
- Country of Origin
- United States
- Item
- 8-Hydroxyquinoline Sulfate
- Form
- Powder
- Chemical Grade
- Lab
- Chemical Container Type
- Drum
- CAS Number
- 134-31-6
- Molecular Weight
- 388.4
- Shelf Life
- 24 mo
- Chemical Formula
- (HOC9H6N)2¿H2SO4
- Chemical Container Material
- Plastic
- Container Type
- Drum
- Color
- Colorless
- Application
- Commercial
- Product Type
- 8-Hydroxyquinoline Sulfate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Light Sensitive
- Container Material
- Plastic
- Features
- Light Sensitive
- Storage Temperature
- Room Temperature
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- H
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
8-Hydroxyquinoline Sulfate, Concentration Not Applicable, CAS Number 134-31-6, Molecular Weight 388.4, Chemical Formula (HOC9H6N)2�H2SO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.