Shop SPECTRUM
See all product information
Create Account
Sodm Chlrd, grnlr, USP, 250 lb
- Mfr # SO155-250LBBL
- Zoro # G7980240
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Size
250 lb
Chemical Formula
NaCl
Molecular Weight
58.44
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO155-250LBBL
- Zoro #
- G7980240
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chloride
- Chemical Container Type
- Drum
- Chemical Formula
- NaCl
- Molecular Weight
- 58.44
- Shelf Life
- 36 mo
- CAS Number
- 7647-14-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Fiberboard
- Chemical Grade
- USP
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Sodium Chloride
- Form
- Powder
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- Container Material
- Fiberboard
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 250 lb
- REMOVE - Previous PI Node
- S
- Quantity
- 250
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 250 lb
Description
Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, APHA Not Applicable, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 250 lb, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.