Sodium Peroxide, Reagent, ACS, 125g
- Mfr # S1390-125GM07
- Zoro # G8070793
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
Na2O2
CAS Number
1313-60-6
Shipping Restrictions
UN1504, Sodium peroxide, 5.1, PG I
Molecular Weight
F.W. 77.98
Chemical Container Size
125 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1390-125GM07
- Zoro #
- G8070793
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Peroxide, Reagents, ACS
- Chemical Formula
- Na2O2
- CAS Number
- 1313-60-6
- Shipping Restrictions
- UN1504, Sodium peroxide, 5.1, PG I
- Molecular Weight
- F.W. 77.98
- Chemical Container Type
- Drum
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Chemical Container Material
- Metal
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Peroxide, Reagent, ACS, CAS Number 1313-60-6, Molecular Weight F.W. 77.98, Chemical Formula Na2O2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1504, Sodium peroxide, 5.1, PG I
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.