Shop SPECTRUM
See all product information
Create Account
Calcium Carbonate, Reagent, 2.5kg, PK4
- Mfr # C1072-2.5KG76
- Zoro # G7976031
product price:Â
$
1,444.99
/pk of 4, $361.25/ea
Free Shipping & Returns
Key Features
Form
Powder
Chemical Container Type
Drum
Molecular Weight
100.09
Chemical Container Material
Plastic
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1072-2.5KG76
- Zoro #
- G7976031
- UPC #
- -
- Country of Origin
- United States
- Item
- Calcium Carbonate
- Form
- Powder
- Chemical Container Type
- Drum
- Molecular Weight
- 100.09
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Formula
- CaCO3
- Chemical Grade
- ACS
- CAS Number
- 471-34-1
- Container Type
- Drum
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Calcium Carbonate
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Calcium Carbonate, Concentration Not Applicable, CAS Number 471-34-1, Molecular Weight 100.09, Chemical Formula CaCO3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.