Shop SPECTRUM
See all product information
Create Account
Sodium Persulfate, Reagent, 125g
- Mfr # S1394-125GM07
- Zoro # G7916909
product price:Â
$
60.89
/ea
Key Features
Shelf Life
24 mo
Chemical Formula
Na2S2O8
Molecular Weight
F.W. 238.10
Chemical Grade
Reagent
CAS Number
7775-27-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1394-125GM07
- Zoro #
- G7916909
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Persulfate, Reagents
- Shelf Life
- 24 mo
- Chemical Formula
- Na2S2O8
- Molecular Weight
- F.W. 238.10
- Chemical Grade
- Reagent
- CAS Number
- 7775-27-1
- Shipping Restrictions
- UN1505, Sodium persulfate, 5.1, PG III
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Persulfate, Reagents, CAS Number 7775-27-1, Molecular Weight F.W. 238.10, Chemical Formula Na2S2O8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1505, Sodium persulfate, 5.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.