Sodium Salicylate, Crystal, Reagent, 12kg
- Mfr # S1425-12KG18
- Zoro # G8020868
product price:Â
$
1,958.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
12 kg
Chemical Formula
C7H5O3Na
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1425-12KG18
- Zoro #
- G8020868
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Salicylate, Crystal, Reagents
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Formula
- C7H5O3Na
- Chemical Container Type
- Drum
- Molecular Weight
- F.W. 160.10
- CAS Number
- 54-21-7
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Salicylate, Crystal, Reagent, CAS Number 54-21-7, Molecular Weight F.W. 160.10, Chemical Formula C7H5O3Na, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.