Ammonium Phosphate, Reagent, 12kg
- Mfr # A1235-12KG18
- Zoro # G7950448
product price:Â
$
1,115.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Chemical Container Material
Plastic
Chemical Container Type
Drum
Chemical Container Size
12 kg
Molecular Weight
115.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1235-12KG18
- Zoro #
- G7950448
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Phosphate, Monobasic, Crystal, Reagents, ACS
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- Molecular Weight
- 115.03
- Chemical Formula
- NH4H2PO4
- CAS Number
- 7722-76-1
- Shelf Life
- 24 mo
- Container Material
- Poly
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 12 kg
Description
Ammonium Phosphate, Monobasic, Crystal, Reagent, ACS, CAS Number 7722-76-1, Molecular Weight F.W. 115.03, Chemical Formula NH4H2PO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.