Dichloromethane, Reagent, ACS-4L
- Mfr # M1250-4LTGL
- Zoro # G7967701
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Molecular Weight
84.93
Shelf Life
24 mo
Special Information
Possible Carcinogen
Chemical Container Size
4 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1250-4LTGL
- Zoro #
- G7967701
- UPC #
- -
- Country of Origin
- United States
- Item
- Dichloromethane
- Form
- Liquid
- Molecular Weight
- 84.93
- Shelf Life
- 24 mo
- Special Information
- Possible Carcinogen
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1593, Dichloromethane, 6.1, PG III
- CAS Number
- 75-09-2
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Formula
- CH2Cl2
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Dichloromethane
- Container Material
- Glass
- Features
- Possible Carcinogen
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- D
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Dichloromethane, Concentration Not Applicable, CAS Number 75-09-2, Molecular Weight 84.93, Chemical Formula CH2Cl2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.