Shop SPECTRUM
See all product information
Create Account
Sodm Bicrbnt, Pwdr, USP, EP, BP, JP, 12kg
- Mfr # SO125-12KG
- Zoro # G7921973
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
Chemical Formula
NaHCO3
Chemical Grade
USP
Chemical Container Size
12 kg
Molecular Weight
84.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO125-12KG
- Zoro #
- G7921973
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bicarbonate
- Shelf Life
- 36 mo
- Chemical Formula
- NaHCO3
- Chemical Grade
- USP
- Molecular Weight
- 84.01
- CAS Number
- 144-55-8
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Sodium Bicarbonate
- Form
- Powder
- Container Material
- Plastic
- Special Information
- Moisture Sensitive
- Features
- Moisture Sensitive
- Quantity
- 12
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 12 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Bicarbonate, Concentration Not Applicable, CAS Number 144-55-8, Molecular Weight 84.01, Chemical Formula NaHCO3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Moisture Sensitive
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.