Shop SPECTRUM
See all product information
Create Account
Sodm Bisulfite, Grnlr, FCC, 2.5kg
- Mfr # S1172-2.5KG
- Zoro # G7963809
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
104.06
Chemical Container Material
Plastic
Chemical Container Size
2.5 kg
Chemical Formula
NaHSO3
CAS Number
7631-90-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1172-2.5KG
- Zoro #
- G7963809
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bisulfite
- Molecular Weight
- 104.06
- Chemical Container Material
- Plastic
- Chemical Formula
- NaHSO3
- CAS Number
- 7631-90-5
- Chemical Grade
- FCC
- Shelf Life
- 36 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Color
- Colorless
- Application
- Food and Beverage, Nutritional Supplement
- Product Type
- Sodium Bisulfite
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Grade Certification
- Halal, Kosher
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Bisulfite, Concentration Not Applicable, CAS Number 7631-90-5, Molecular Weight 104.06, Chemical Formula NaHSO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.