Shop SPECTRUM
See all product information
Create Account
Sodm Citrate, Anhdrs, USP, 12kg
- Mfr # S1986-12KG
- Zoro # G8008301
product price:Â
$
865.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C6H5Na3O7
Chemical Container Material
Fiberboard
Chemical Container Size
12 kg
Shelf Life
24 mo
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1986-12KG
- Zoro #
- G8008301
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Citrate, Anhydrous, USP
- Chemical Formula
- C6H5Na3O7
- Chemical Container Material
- Fiberboard
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- CAS Number
- 68-04-2
- Molecular Weight
- 258.07
- Chemical Grade
- USP
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Citrate, Anhydrous, USP, CAS Number 68-04-2, Molecular Weight 258.07, Chemical Formula C6H5Na3O7, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.