Shop SPECTRUM
See all product information
Create Account
Sodm Metabisulfite, Grnlr, NF, 45kg
- Mfr # SO182-45KGBL
- Zoro # G7996331
product price:Â
$
1,509.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Chemical Container Size
45 kg
Molecular Weight
190.11
Shelf Life
36 mo
CAS Number
7681-57-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO182-45KGBL
- Zoro #
- G7996331
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Metabisulfite
- Chemical Grade
- NF
- Molecular Weight
- 190.11
- Shelf Life
- 36 mo
- CAS Number
- 7681-57-4
- Chemical Container Type
- Drum
- Chemical Container Material
- Fiberboard
- Chemical Formula
- Na2S2O5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Sodium Metabisulfite
- Special Information
- Air Sensitive, Light Sensitive
- Container Material
- Fiberboard
- Features
- Air Sensitive, Light Sensitive
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 45 kg
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 45
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 45 kg
Description
Sodium Metabisulfite, Concentration Not Applicable, CAS Number 7681-57-4, Molecular Weight 190.11, Chemical Formula Na2S2O5, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 45 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.