Shop SPECTRUM
See all product information
Create Account
Sodm Plyphsphts, Glsy, FCC, 500g
- Mfr # SO169-500GM
- Zoro # G2885618
product price:Â
$
67.99
/ea
Key Features
CAS Number
68915-31-1
Molecular Weight
(101.96)n
Chemical Grade
FCC
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO169-500GM
- Zoro #
- G2885618
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Polyphosphates, Glassy, FCC
- CAS Number
- 68915-31-1
- Molecular Weight
- (101.96)n
- Chemical Grade
- FCC
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Formula
- Approx. (NaPO3)n
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Polyphosphates, Glassy, FCC, CAS Number 68915-31-1, Molecular Weight (101.96)n, Chemical Formula Approx. (NaPO3)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.