Shop SPECTRUM
See all product information
Create Account
Sdm Hydroxide, Coarse Grnlr, Tech, 500g, PK6
- Mfr # S1302-500GM-CS6
- Zoro # G7923881
product price:Â
$
190.99
/pk of 6, $31.83/ea
Free Shipping & Returns
Key Features
Molecular Weight
40
Chemical Grade
Lab
Shipping Restrictions
UN1823, Sodium Hydroxide, Solid, 8, PG II
Chemical Container Size
500 g
Chemical Formula
NaOH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1302-500GM-CS6
- Zoro #
- G7923881
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Hydroxide
- Molecular Weight
- 40
- Chemical Grade
- Lab
- Shipping Restrictions
- UN1823, Sodium Hydroxide, Solid, 8, PG II
- Chemical Formula
- NaOH
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- CAS Number
- 1310-73-2
- Chemical Container Type
- Bottle
- Special Information
- Deliquescent
- Application
- Industrial
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Sodium Hydroxide
- Features
- Deliquescent
- Container Material
- Plastic
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Volume
- 500 g
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Hydroxide, Concentration Not Applicable, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Base, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1823, Sodium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Deliquescent, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.