Shop SPECTRUM
See all product information
Create Account
Sorbic Acid, 500g
- Mfr # S1517-500GM10
- Zoro # G7989523
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Container Size
500 g
CAS Number
110-44-1
Chemical Formula
C6H8O2
Chemical Grade
FCC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1517-500GM10
- Zoro #
- G7989523
- UPC #
- -
- Country of Origin
- United States
- Item
- Sorbic Acid
- Chemical Container Material
- Amber Glass
- CAS Number
- 110-44-1
- Chemical Formula
- C6H8O2
- Chemical Grade
- FCC
- Chemical Container Type
- Bottle
- Molecular Weight
- 112.13
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Sorbic Acid, CAS Number 110-44-1, Molecular Weight 112.13, Chemical Formula C6H8O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.