Shop SPECTRUM

Stannous Chloride, Dihydrate, 500g

  • Mfr # S1536-500GM10
  • Zoro # G8075319

product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Molecular Weight
225.63
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
CAS Number
10025-69-1
Chemical Formula
SnCl2¿2H2O
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1536-500GM10
Zoro #
G8075319
UPC #
-
Country of Origin
United States
Item
Stannous Chloride
Shelf Life
24 mo
Molecular Weight
225.63
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
CAS Number
10025-69-1
Chemical Formula
SnCl2¿2H2O
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Bottle
Container Type
Bottle
Application
Industrial
Color
Colorless
Product Type
Stannous Chloride
Special Information
Moisture Sensitive
Features
Moisture Sensitive
Form
Powder
Container Material
Plastic
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Quantity
500
Calibration Certificate
No
Chemical Properties
Dihydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Stannous Chloride, Concentration Not Applicable, CAS Number 10025-69-1, Molecular Weight 225.63, Chemical Formula SnCl2¿2H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III, Standards Not Applicable, Special Information Moisture Sensitive

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.