Shop SPECTRUM
See all product information
Create Account
Starch, Soluble, Pwdr, Rgnt, ACS, 500g
- Mfr # S1555-500GM
- Zoro # G8031307
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Special Information
Suitable for Iodometry
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
9005-84-9
Chemical Grade
ACS
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1555-500GM
- Zoro #
- G8031307
- UPC #
- -
- Country of Origin
- United States
- Item
- Starch
- Special Information
- Suitable for Iodometry
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 9005-84-9
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Chemical Formula
- (C6H10O5)n
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Starch
- Molecular Weight
- 162.14 N
- Features
- Suitable for Iodometry
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Starch, Concentration Not Applicable, CAS Number 9005-84-9, Molecular Weight 162.14 N, Chemical Formula (C6H10O5)n, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.