Sdm Hydroxide, Flakes, Technical, 500g

  • Mfr # S1308-500GM
  • Zoro # G8062323
product price: 
$
46.79
/ea

Key Features

Chemical Formula
NaOH
Chemical Container Material
Plastic
Shipping Restrictions
UN1823, Sodium Hydroxide, Solid, 8, PG II
Shelf Life
24 mo
Molecular Weight
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1308-500GM
Zoro #
G8062323
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Chemical Formula
NaOH
Chemical Container Material
Plastic
Shipping Restrictions
UN1823, Sodium Hydroxide, Solid, 8, PG II
Shelf Life
24 mo
Molecular Weight
40
Chemical Container Type
Bottle
Chemical Grade
Lab
CAS Number
1310-73-2
Container Type
Bottle
Color
Colorless
Application
Industrial
Product Type
Sodium Hydroxide
Features
Deliquescent
Form
Powder
Container Material
Plastic
Special Information
Deliquescent
Concentration
50 % w/w
Storage Temperature - Minimum
20 Degrees C
Volume
500 g
Quantity
500
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
S
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Sodium Hydroxide, Concentration 50 Percent w/w, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Inorganic, Salt, Shelf Life 24 mo, Shipping Restrictions UN1823, Sodium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews