Stearic Acid, Pwdr, NF, 500g
- Mfr # ST110-500GM
- Zoro # G7974990
product price:Â
$
80.99
/ea
Key Features
Chemical Container Type
Drum
Special Information
For External use Only
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
57-11-4
Chemical Grade
NF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST110-500GM
- Zoro #
- G7974990
- UPC #
- -
- Country of Origin
- United States
- Item
- Stearic Acid
- Chemical Container Type
- Drum
- Special Information
- For External use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 57-11-4
- Chemical Grade
- NF
- Chemical Container Material
- Plastic
- Shelf Life
- 36 mo
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Drum
- Chemical Formula
- C18H36O2
- Product Type
- Stearic Acid
- Features
- A Mixture of Stearic Acid (C18H36O2) and Palmitic Acid (C16H32O2), For External use Only, The Sum of the Two is Not Less than 900%
- Container Material
- Plastic
- Form
- Powder
- Quantity
- 500
- Volume
- 500 g
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Stearic Acid, Concentration Not Applicable, CAS Number 57-11-4, Chemical Formula C18H36O2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.