Shop SPECTRUM
See all product information
Create Account
Slcagel, Rvrsd Phs, Octadecyl (C18), 40-63
- Mfr # SIL85-100GM
- Zoro # G8042933
product price:Â
$
1,412.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Special Information
Hygroscopic
Chemical Container Material
Plastic
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIL85-100GM
- Zoro #
- G8042933
- UPC #
- -
- Country of Origin
- United States
- Item
- Silica Gel
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Lab
- Special Information
- Hygroscopic
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- CAS Number
- 66813-84-1
- Chemical Formula
- SiO2
- Container Type
- Bottle
- Application
- Industrial, Research Purpose
- Color
- Colorless
- Product Type
- Silica Gel
- Form
- Powder
- Features
- Hygroscopic
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 100 g
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 100
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Silica Gel, Concentration Not Applicable, CAS Number 66813-84-1, Chemical Formula SiO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.