Luminol, Chemiluminescence Reagent, 1g
- Mfr # TCI-A5301-1G01
- Zoro # G8068888
product price:Â
$
42.59
/ea
Key Features
Molecular Weight
177.16
Chemical Container Material
Clear Glass
Chemical Formula
C8H7N3O2
Shelf Life
24 mo
CAS Number
521-31-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCI-A5301-1G01
- Zoro #
- G8068888
- UPC #
- -
- Country of Origin
- United States
- Item
- Luminol, Chemiluminescence Reagents
- Molecular Weight
- 177.16
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C8H7N3O2
- Shelf Life
- 24 mo
- CAS Number
- 521-31-3
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 1 g
Description
Luminol, Chemiluminescence Reagent, CAS Number 521-31-3, Molecular Weight 177.16, Chemical Formula C8H7N3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.