Shop SPECTRUM
See all product information
Create Account
Stns Chlrd, Anhdrs, Rgnt, 500g
- Mfr # S1533-500GM
- Zoro # G7943901
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Molecular Weight
189.61
Chemical Container Type
Bottle
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1533-500GM
- Zoro #
- G7943901
- UPC #
- -
- Country of Origin
- United States
- Item
- Stannous Chloride, Anhydrous, Reagents
- Chemical Container Material
- Plastic
- Molecular Weight
- 189.61
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Formula
- SnCl2
- CAS Number
- 7772-99-8
Description
Stannous Chloride, Anhydrous, Reagent, CAS Number 7772-99-8, Molecular Weight 189.61, Chemical Formula SnCl2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.