Shop SPECTRUM
See all product information
Create Account
Strong Ammonia Solution, NF-2.5L, PK4
- Mfr # AM180-2.5LTPV-CS4
- Zoro # G8025829
product price:Â
$
412.99
/pk of 4, $103.25/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2672, Ammonia, Solution, 8, PG III
Chemical Grade
NF
Chemical Container Material
Coated Glass
Molecular Weight
17.03
Shelf Life
60 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM180-2.5LTPV-CS4
- Zoro #
- G8025829
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonia
- Shipping Restrictions
- UN2672, Ammonia, Solution, 8, PG III
- Chemical Grade
- NF
- Chemical Container Material
- Coated Glass
- Molecular Weight
- 17.03
- Shelf Life
- 60 mo
- CAS Number
- 1336-21-6
- Chemical Formula
- NH3(aq)
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Ammonia
- Container Material
- Plastic
- Form
- Liquid
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature
- Maximum of 26 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 L
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 L
Description
Ammonia, Concentration Not Applicable, CAS Number 1336-21-6, Molecular Weight 17.03, Chemical Formula NH3(aq), APHA Not Applicable, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 2.5 L, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions UN2672, Ammonia, Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.