Shop SPECTRUM
See all product information
Create Account
Sdm ThioSlft, Anhdrs, Rgnt, 2.5kg, PK4
- Mfr # S1498-2.5KG-CS4
- Zoro # G7922533
product price:Â
$
1,002.99
/pk of 4, $250.75/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
2.5 kg
Chemical Container Material
Plastic
Molecular Weight
158.11
Chemical Formula
Na2S2O3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1498-2.5KG-CS4
- Zoro #
- G7922533
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Thiosulfate, Anhydrous, Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Molecular Weight
- 158.11
- Chemical Formula
- Na2S2O3
- Chemical Container Type
- Bottle
- CAS Number
- 7772-98-7
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Thiosulfate, Anhydrous, Reagent, CAS Number 7772-98-7, Molecular Weight 158.11, Chemical Formula Na2S2O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.