Shop SPECTRUM
See all product information
Create Account
Silica Gel, For Chrmtgphy, 200-500 micron
- Mfr # SIL31-100GM
- Zoro # G8092511
product price:Â
$
78.39
/ea
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Chemical Grade
Lab
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIL31-100GM
- Zoro #
- G8092511
- UPC #
- -
- Country of Origin
- United States
- Item
- Silica Gel - Chromatography - 200-500 Mircon - 35-70 Mesh
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Lab
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 60.08
- CAS Number
- 112926-00-8
- Container Type
- Bottle
- Chemical Formula
- SiO2
- Color
- Colorless
- Application
- Industrial, Research Purpose
- Product Type
- Silica Gel - Chromatography - 200-500 Mircon - 35-70 Mesh
- Features
- Hygroscopic
- Container Material
- Amber Glass
- Special Information
- Hygroscopic
- Form
- Powder
- Quantity
- 100
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 100 g
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Silica Gel - Chromatography - 200-500 Mircon - 35-70 Mesh, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.