This item is Discontinued.

Spectrum Styrene Oxide, 500mL E0013-500ML

Styrene Oxide, 500mL (Discontinued)

  • Mfr # E0013-500ML
  • Zoro # G8075748
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0013-500ML
Zoro #
G8075748
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Styrene Oxide
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
120.15
Shipping Restrictions
UN2922, Corrosive Liquid, Toxic, N.O.S., 8, Pg III
CAS Number
96-09-3
Chemical Formula
C8H8O
Chemical Grade
Reagent
Chemical Container Material
Clear Glass

Description

Styrene Oxide, CAS Number 96-09-3, Molecular Weight 120.15, Chemical Formula C8H8O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2922, Corrosive Liquid, Toxic, n.o.s., 8, PG III

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.