Shop SPECTRUM
See all product information
Create Account
Slcagel, Dvsl, Grd, 636, 35-60 Msh, 60A 1kg
- Mfr # SIL64-1KG
- Zoro # G7967272
product price:Â
$
671.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Container Size
1 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SIL64-1KG
- Zoro #
- G7967272
- UPC #
- -
- Country of Origin
- United States
- Item
- Silica Gel - Grade 635 - 60-1000 Mesh
- Chemical Grade
- Lab
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 112926-00-8
- Chemical Formula
- SiO2
- Application
- Industrial, Research Purpose
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Silica Gel - Grade 635 - 60-1000 Mesh
- Molecular Weight
- 60.08
- Features
- Hygroscopic
- Form
- Powder
- Special Information
- Hygroscopic
- Container Material
- Amber Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- REMOVE - Previous PI Node
- S
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 1 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 kg
Description
Silica Gel - Grade 635 - 60-1000 Mesh, Concentration Not Applicable, CAS Number 112926-00-8, Molecular Weight 60.08, Chemical Formula SiO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.