Shop SPECTRUM
See all product information
Create Account
Sodm Benzoate, Pwdr, NF, 50kg
- Mfr # SO120-50KGBL
- Zoro # G7907127
product price:Â
$
1,552.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C7H5O2Na
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
50 kg
Molecular Weight
144.11
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO120-50KGBL
- Zoro #
- G7907127
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Benzoate, Powder, NF
- Chemical Formula
- C7H5O2Na
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 144.11
- Shelf Life
- 24 mo
- Chemical Grade
- NF
- Chemical Container Type
- Drum
- Chemical Container Material
- Fiberboard
- CAS Number
- 532-32-1
Dimensions
- Chemical Container Size
- 50 kg
Description
Sodium Benzoate, Powder, NF, CAS Number 532-32-1, Molecular Weight 144.11, Chemical Formula C7H5O2Na, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 50 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.