Shop SPECTRUM
See all product information
Create Account
Phosphoric Acid, Meta, 12kg
- Mfr # P1098-12KG18
- Zoro # G2892024
product price:Â
$
16,533.99
/ea
Free Shipping & Returns
Key Features
CAS Number
37267-86-0
Chemical Formula
H3PO4
Chemical Container Type
Drum
Container Type
Drum
Shipping Restrictions
UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s. (Metaphosphoric acid), 8, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1098-12KG18
- Zoro #
- G2892024
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphoric Acid
- CAS Number
- 37267-86-0
- Chemical Formula
- H3PO4
- Chemical Container Type
- Drum
- Container Type
- Drum
- Shipping Restrictions
- UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s. (Metaphosphoric acid), 8, PG III
- Container Material
- Plastic
- Application
- Analytical Testing Labs
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Features
- Moisture Sensitive
- Special Information
- Moisture Sensitive
- Form
- Powder
- Color
- Colorless
- Product Type
- Phosphoric Acid
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Quantity
- 12
- Volume
- 12 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Phosphoric Acid, Concentration Not Applicable, CAS Number 37267-86-0, Chemical Formula H3PO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s. (Metaphosphoric acid), 8, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.