Shop SPECTRUM

Sulfuric Acid, 500mL

  • Mfr # S-675-500MLGL51
  • Zoro # G7992509

product price: 
$
65.25
/ea

Key Features

Chemical Container Material
Amber Glass
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Shipping Restrictions
UN1830, Sulfuric Acid Solution, 8, PG II
Concentration
50 % v/v
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-675-500MLGL51
Zoro #
G7992509
UPC #
-
Country of Origin
United States
Item
Sulfuric Acid
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shipping Restrictions
UN1830, Sulfuric Acid Solution, 8, PG II
Concentration
50 % v/v
Special Information
DEA List 2 Chemical
Chemical Grade
Lab
Shelf Life
24 mo
Color
Colorless
Container Type
Bottle
Chemical Formula
H2SO4
Application
Analytical Testing Labs
Product Type
Sulfuric Acid
Features
DEA List 2 Chemical
Molecular Weight
18.02 F.W
CAS Number
7664-93-9, 7732-18-5
Form
Liquid
Container Material
Glass
Quantity
500
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
500 mL
REMOVE - Previous PI Node
S
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Sulfuric Acid, Concentration 50 Percent v/v, CAS Number 7664-93-9, 7732-18-5, Molecular Weight 18.02 F.W, Chemical Formula H2SO4, APHA APHA, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1830, Sulfuric Acid Solution, 8, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.