Shop SPECTRUM
See all product information
Create Account
Tartaric Acid, Grnlr, NF, 2.5kg
- Mfr # TA105-2.5KG
- Zoro # G8024018
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Grade
NF
Chemical Container Type
Bottle
Molecular Weight
150.09
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TA105-2.5KG
- Zoro #
- G8024018
- UPC #
- -
- Country of Origin
- United States
- Item
- Tartaric Acid, Granular, NF
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Grade
- NF
- Chemical Container Type
- Bottle
- Molecular Weight
- 150.09
- Chemical Formula
- C4H6O6
- CAS Number
- 87-69-4
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Tartaric Acid, Granular, NF, CAS Number 87-69-4, Molecular Weight 150.09, Chemical Formula C4H6O6, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.