Shop SPECTRUM
See all product information
Create Account
Triacetin, USP, 4L, Gls, PK4
- Mfr # TR106-4LTGL-CS4
- Zoro # G8080158
product price:Â
$
1,374.99
/pk of 4, $343.75/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
4 L
Molecular Weight
218.21
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR106-4LTGL-CS4
- Zoro #
- G8080158
- UPC #
- -
- Country of Origin
- United States
- Item
- Triacetin, USP
- Chemical Container Type
- Bottle
- Molecular Weight
- 218.21
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- CAS Number
- 102-76-1
- Chemical Container Material
- Amber Glass
- Chemical Grade
- USP
- Chemical Formula
- C9H14O6
Dimensions
- Chemical Container Size
- 4 L
Description
Triacetin, USP, CAS Number 102-76-1, Molecular Weight 218.21, Chemical Formula C9H14O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.