Trichloroacetic Acid, 4L

  • Mfr # T-182-4LTGL55
  • Zoro # G8056988
product price: 
$
694.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Amber Glass
Special Information
Open with Care Discard Expired Material, Pressure May Build up Over Time
Shelf Life
24 mo
Concentration
50 %
Chemical Container Size
4 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T-182-4LTGL55
Zoro #
G8056988
UPC #
-
Country of Origin
United States
Item
Trichloroacetic Acid
Chemical Container Material
Amber Glass
Special Information
Open with Care Discard Expired Material, Pressure May Build up Over Time
Shelf Life
24 mo
Concentration
50 %
Chemical Container Type
Bottle
Shipping Restrictions
UN2564 Trichloroacetic Acid Solution 8 PG II
Chemical Grade
Lab
Chemical Formula
H2O
Container Type
Bottle
Color
Colorless
Application
Industrial, Research Purpose
Product Type
Trichloroacetic Acid
Molecular Weight
18.02
Form
Liquid
Features
Open with Care. Discard Expired Material, Pressure May Build up Over Time
CAS Number
7732-18-5
Container Material
Glass
Storage Temperature - Minimum
20 Degrees C
Quantity
1
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
T
Volume
4 L
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Trichloroacetic Acid, Concentration 50 Percent, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2564 Trichloroacetic Acid Solution 8 PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews