Shop SPECTRUM
See all product information
Create Account
Sodium Caprylate, 2.5kg
- Mfr # SO145-2.5KG13
- Zoro # G8040483
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Size
2.5 kg
CAS Number
1984-06-1
Chemical Formula
C8H15O2Na
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO145-2.5KG13
- Zoro #
- G8040483
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Caprylate
- Shelf Life
- 24 mo
- CAS Number
- 1984-06-1
- Chemical Formula
- C8H15O2Na
- Chemical Grade
- Lab
- Chemical Container Type
- Drum
- Molecular Weight
- F.W. 166.20
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Caprylate, CAS Number 1984-06-1, Molecular Weight F.W. 166.20, Chemical Formula C8H15O2Na, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.