Tropaeolin O, 25g, CAS 547-57-9, Amber Glss
- Mfr # TR145-25GM
- Zoro # G8048262
product price:Â
$
81.69
/ea
Key Features
Special Information
Classed Chemically As A Monoazo Color
Chemical Container Size
25 g
Chemical Grade
Reagent
Shelf Life
24 mo
CAS Number
547-57-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR145-25GM
- Zoro #
- G8048262
- UPC #
- -
- Country of Origin
- United States
- Item
- Tropaeolin O
- Special Information
- Classed Chemically As A Monoazo Color
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- CAS Number
- 547-57-9
- Chemical Formula
- C12H9NaN2O5S
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Molecular Weight
- 316.27
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 25 g
Description
Tropaeolin O, Concentration 100 Percent, CAS Number 547-57-9, Molecular Weight 316.27, Chemical Formula C12H9NaN2O5S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Classed Chemically As A Monoazo Color
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.