Trichloroacetic Acid, Crstl, Rgnt, ACS, PK6
- Mfr # T1105-125GM-CS6
- Zoro # G8087289
product price:Â
$
355.99
/pk of 6, $59.33/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shipping Restrictions
UN1839 Trichloroacetic Acid 8 PG II
CAS Number
76-03-9
Chemical Container Size
125 g
Chemical Formula
C2HCl3O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1105-125GM-CS6
- Zoro #
- G8087289
- UPC #
- -
- Country of Origin
- United States
- Item
- Trichloroacetic Acid
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1839 Trichloroacetic Acid 8 PG II
- CAS Number
- 76-03-9
- Chemical Formula
- C2HCl3O2
- Molecular Weight
- 163.39
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Trichloroacetic Acid
- Features
- Deliquescent
- Special Information
- Deliquescent
- Form
- Powder
- Container Material
- Amber Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 125 g
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- T
- Quantity
- 125
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Trichloroacetic Acid, Concentration Not Applicable, CAS Number 76-03-9, Molecular Weight 163.39, Chemical Formula C2HCl3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1839 Trichloroacetic Acid 8 PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.