Shop SPECTRUM
See all product information
Create Account
Triethanolamine, Rgnt, 4L, Gls, PK4
- Mfr # T2564-4LTGL-CS4
- Zoro # G8010289
product price:Â
$
1,325.99
/pk of 4, $331.50/ea
Free Shipping & Returns
Key Features
CAS Number
102-71-6
Chemical Grade
Lab
Chemical Formula
C6H15NO3
Molecular Weight
149.19
Chemical Container Size
4 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2564-4LTGL-CS4
- Zoro #
- G8010289
- UPC #
- -
- Country of Origin
- United States
- Item
- Triethanolamine
- CAS Number
- 102-71-6
- Chemical Grade
- Lab
- Chemical Formula
- C6H15NO3
- Molecular Weight
- 149.19
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Color
- Colorless
- Container Type
- Bottle
- Application
- Commercial
- Product Type
- Triethanolamine
- Container Material
- Glass
- Special Information
- Light Sensitive
- Features
- Light Sensitive
- Form
- Liquid
- Quantity
- 1
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- T
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Triethanolamine, Concentration Not Applicable, CAS Number 102-71-6, Molecular Weight 149.19, Chemical Formula C6H15NO3, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.