Shop SPECTRUM
See all product information
Create Account
Trichloroacetic Acid, Crstl, Rgnt, ACS, PK6
- Mfr # T1105-500GM-CS6
- Zoro # G7938408
product price:Â
$
1,136.99
/pk of 6, $189.50/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Shelf Life
24 mo
CAS Number
76-03-9
Shipping Restrictions
UN1839 Trichloroacetic Acid 8 PG II
Chemical Formula
C2HCl3O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1105-500GM-CS6
- Zoro #
- G7938408
- UPC #
- -
- Country of Origin
- United States
- Item
- Trichloroacetic Acid
- Shelf Life
- 24 mo
- CAS Number
- 76-03-9
- Shipping Restrictions
- UN1839 Trichloroacetic Acid 8 PG II
- Chemical Formula
- C2HCl3O2
- Chemical Container Type
- Bottle
- Molecular Weight
- 163.39
- Chemical Container Material
- Amber Glass
- Chemical Grade
- ACS
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Trichloroacetic Acid
- Special Information
- Deliquescent
- Features
- Deliquescent
- Container Material
- Amber Glass
- Form
- Powder
- Volume
- 500 g
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- T
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
Description
Trichloroacetic Acid, Concentration Not Applicable, CAS Number 76-03-9, Molecular Weight 163.39, Chemical Formula C2HCl3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1839 Trichloroacetic Acid 8 PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.