Shop SPECTRUM
See all product information
Create Account
Triethanolamine, Rgnt, 500 ml, Gls
- Mfr # T2564-500MLGL
- Zoro # G7960613
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Container Size
500 mL
Chemical Container Material
Amber Glass
Chemical Formula
C6H15NO3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2564-500MLGL
- Zoro #
- G7960613
- UPC #
- -
- Country of Origin
- United States
- Item
- Triethanolamine
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H15NO3
- Molecular Weight
- 149.19
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- CAS Number
- 102-71-6
- Application
- Commercial
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Triethanolamine
- Container Material
- Glass
- Features
- Light Sensitive
- Special Information
- Light Sensitive
- Form
- Liquid
- Volume
- 500 mL
- REMOVE - Previous PI Node
- T
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Triethanolamine, Concentration Not Applicable, CAS Number 102-71-6, Molecular Weight 149.19, Chemical Formula C6H15NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.